Skip Content
STORAGE CABINET,60.125 X24.25X60.75 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STORAGE CABINET,60.125 X24.25X60.75

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW24Y926
  • Mfr. Model # 24Y926
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 394
  • Shipping Weight 379.0 lbs

Product Details

Heavily reinforced 16 gauge powder coated steel. Multiple drawer and shelf combinations available. Power supply knockout (WSW24Y923/24Y924/24Y926). Folding recessed side handles.

Technical Specs

  • Colour Blue
  • Depth 24-1/4"
  • Gauge 16
  • Features Power Supply Knock-Out Hole, Forklift Access
  • Handle Type (2) Folding Recessed Side
  • Height 60-3/4"
  • Item Jobsite Storage Cabinet
  • Material Steel
  • Number of Doors 2
  • Number of Shelves 9
  • Padlock Shackle Max. Dia. 3/8"
  • Width 60-1/8"
  • Storage Capacity 47.5 cu. ft.
  • Locking System (1) Padlock Enclosure and Hand or Foot Operated Latch Release
  • Casters Included No
  • Includes Padlock Securing Bolt to be Installed in the Padlock Housing
  • Configuration (3) Inside Shelves, (6) Door Shelves
  • Number of Drawers 0
  • Nominal Outside Depth 24"
  • Nominal Outside Width 60"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list