Skip Content
STORAGE CABINET,42X36X18,SS,PADDLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

STORAGE CABINET,42X36X18,SS,PADDLE

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM6MNU9
  • Mfr. Model # 6MNU9
  • UNSPSC # 30161801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 123.0 lbs

Technical Specs

  • Gauge 18
  • Includes (2) Keys
  • Item Storage Cabinet
  • Material Stainless Steel
  • Shelf Capacity 400 lb.
  • Standards ANSI/BIFMA
  • Assembled/Unassembled Unassembled
  • Locking Cabinet Yes
  • Cabinet Locking Mechanism Padlock Hasp
  • Depth of Cabinet 18"
  • Locking Points 2 Points
  • Height of Cabinet 42"
  • Cabinet Handle Style Paddle
  • Width of Cabinet 36"
  • Number of Doors 2
  • Number of Drawers 0
  • Cabinet Strength Rating Industrial
  • Cabinet Door Type Standard
  • Cabinet Style Shelving
  • Casters Included No
  • Cabinet Height Range Counter Height
  • Cabinet Color Gray

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list