Skip Content
STORAGE CABINET,4 SHELVES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

STORAGE CABINET,4 SHELVES

SUNCAST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1FEN7
  • Mfr. Model # 1FEN7
  • UNSPSC # 30161801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 59.0 lbs

Technical Specs

  • Includes Lockable Doors
  • Finish Resin
  • Item Storage Cabinet
  • Material Injection Molded Polypropylene
  • Shelf Capacity 75 lb.
  • Assembled/Unassembled Assembled
  • Height of Cabinet 72-1/2"
  • Depth of Cabinet 20-1/4"
  • Width of Cabinet 30"
  • Number of Doors 2
  • Number of Drawers 0
  • Casters Included No
  • Cabinet Strength Rating Commercial
  • Cabinet Style Shelving
  • Cabinet Door Type Standard
  • Cabinet Handle Style Recessed
  • Locking Cabinet No
  • Cabinet Color Gray
  • Number of Cabinet Shelves 4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list