Skip Content
STORAGE CABINET,24X72X78,8 SHELVES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STORAGE CABINET,24X72X78,8 SHELVES

DURHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DHMHDDS247278-8S95
  • Mfr. Model # HDDS247278-8S95
  • UNSPSC # 56101530
  • CATALOGUE PAGE # 2006
  • Shipping Weight 838.0 lbs

Product Details

3-Point locking mechanism. Powder-coated finish. Shipped fully assembled. Cabinets available in standard, countertop, pegboard, janitorial and wardrobe. Door configurations available are double shift, clearview, bi-fold and ventilated.

Technical Specs

  • Gauge 12
  • Finish Textured Powder Coated
  • Item Double Shift Cabinet
  • Material 12 Gauge Steel
  • Number of Shelves 8
  • Cabinet Color Gray
  • Overall Depth 24"
  • Handle 3 Point with Padlock Provision
  • Overall Height 78"
  • Shelf Capacity 1300 lb.
  • Overall Width 72"
  • Locking System 3 Point
  • Assembled/Unassembled Assembled
  • Cabinet Locking Mechanism Padlock Hasp
  • Locking Points 3 Points
  • Depth of Cabinet 24"
  • Width of Cabinet 72"
  • Height of Cabinet 78"
  • Number of Doors 2
  • Number of Drawers 0
  • Cabinet Style Shelving
  • Casters Included No
  • Cabinet Door Type Standard
  • Locking Cabinet Yes
  • Cabinet Height Range Full Height
  • Cabinet Handle Style Swing
  • Includes 6" Legs, (2) Independently Locking Doors, (8) Adjustable Shelves
  • Cabinet Strength Rating Heavy-Duty
  • Method of Construction Welded

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List