Skip Content
STORAGE CABINET,24X72X78,6 DRAWERS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STORAGE CABINET,24X72X78,6 DRAWERS

DURHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DHMHDCD247278-6B95
  • Mfr. Model # HDCD247278-6B95
  • UNSPSC # 56101530
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1267.0 lbs

Technical Specs

  • Finish Textured Powder Coated
  • Gauge 12
  • Item Extra Heavy Duty Cabinet with Shelves and Drawers and Legs
  • Material 12 Gauge Steel
  • Cabinet Color Gray
  • Shelf Capacity 1,300 lb.
  • Locking Points 3 Points
  • Cabinet Locking Mechanism Padlock Hasp
  • Depth of Cabinet 24"
  • Height of Cabinet 78"
  • Width of Cabinet 72"
  • Number of Doors 2
  • Number of Drawers 6
  • Casters Included No
  • Cabinet Style Combination
  • Locking Cabinet Yes
  • Cabinet Door Type Standard
  • Cabinet Handle Style Swing
  • Cabinet Height Range Full Height
  • Includes (6) Drawers and (3) Adjustable Shelves
  • Cabinet Strength Rating Heavy-Duty
  • Method of Construction Welded
  • Inside Drawer Height 6"
  • Inside Drawer Depth 20-1/4"
  • Inside Drawer Width 29-3/4"
  • Assembled/Unassembled Assembled

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list