Skip Content
STORAGE CABINET,24X72X66,3 SHELVES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STORAGE CABINET,24X72X66,3 SHELVES

DURHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DHMHDC247266-3S95
  • Mfr. Model # HDC247266-3S95
  • UNSPSC # 56101530
  • CATALOGUE PAGE # 2006
  • Shipping Weight 726.0 lbs

Product Details

3-Point locking mechanism. Powder-coated finish. Shipped fully assembled. Cabinets available in standard, countertop, pegboard, janitorial and wardrobe. Door configurations available are double shift, clearview, bi-fold and ventilated.

Technical Specs

  • Finish Textured Powder Coated
  • Item Extra Heavy Duty Cabinet with Legs
  • Material 12 Gauge Steel
  • Gauge 12
  • Cabinet Color Gray
  • Shelf Capacity 1300 lb.
  • Assembled/Unassembled Assembled
  • Cabinet Locking Mechanism Padlock Hasp
  • Height of Cabinet 66"
  • Locking Points 3 Points
  • Depth of Cabinet 24"
  • Width of Cabinet 72"
  • Number of Doors 2
  • Number of Drawers 0
  • Cabinet Style Shelving
  • Casters Included No
  • Cabinet Door Type Standard
  • Locking Cabinet Yes
  • Cabinet Handle Style Swing
  • Cabinet Height Range Full Height
  • Includes 6" Legs, (3) Adjustable Shelves
  • Method of Construction Welded
  • Cabinet Strength Rating Heavy-Duty

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list