!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
STORAGE CABINET,24X60X78,4 SHELVES

STORAGE CABINET,24X60X78,4 SHELVES

DURHAM

STORAGE CABINET,24X60X78,4 SHELVES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STORAGE CABINET,24X60X78,4 SHELVES

STORAGE CABINET,24X60X78,4 SHELVES

DURHAM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4,971.32 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # DHMHDCO246078-4S95
  • Mfr. Model # HDCO246078-4S95
  • UNSPSC # 56101530
  • CATALOGUE PAGE # 933
  • Shipping Weight 666.0 lbs

Technical Specs

  • Item Outdoor Storage Cabinet
  • Body Panel Type Solid
  • Cabinet Material Steel
  • Door Handle Type Swing
  • Duty Rating Super Duty
  • Frame Assembled Assembled
  • Lock Type Padlock Hasp
  • Mounting Location Freestanding
  • Overall Depth 24"
  • Overall Width 60"
  • Cabinet Finish Powder Coated
  • Number of Doors 2
  • Shelf Adjustability Adjustable
  • Shelf Width 58"
  • Door Locking Points 3
  • Leg Height 6"
  • Method of Construction Welded
  • Base Type Legs
  • Cabinet Colour Gray
  • Cabinet Storage Components Shelves
  • Door Type Solid with Filtered Vents
  • For Use Indoors/Outdoors Yes
  • Load Capacity per Shelf 1,650 lb
  • Mobility Stationary
  • Number of Shelves 4
  • Overall Height 78"
  • Audit Trail Storage None
  • Door Opening 180 Degrees
  • Panel Material Thickness 12 ga
  • Shelf Depth 20 7/8"
  • Shelf WxD 57 15/16" x 20 7/8"
  • Includes 6" Legs, (4) Adjustable Shelves
  • Leg Material Thickness 0.19"
  • Shelf Adjustment Increments 2 1/4"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list