Skip Content
STORAGE CABINET, 24X60X66,3 SHELVES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STORAGE CABINET, 24X60X66,3 SHELVES

DURHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DHMHDC246066-3S95
  • Mfr. Model # HDC246066-3S95
  • UNSPSC # 56101530
  • CATALOGUE PAGE # 2006
  • Shipping Weight 595.0 lbs

Product Details

3-Point locking mechanism. Powder-coated finish. Shipped fully assembled. Cabinets available in standard, countertop, pegboard, janitorial and wardrobe. Door configurations available are double shift, clearview, bi-fold and ventilated.

Technical Specs

  • Finish Textured Powder Coated
  • Gauge 12
  • Item Extra Heavy Duty Cabinet with Legs
  • Material 12 Gauge Steel
  • Number of Shelves 3
  • Handle 3 Point with Padlock Provision
  • Cabinet Color Gray
  • Overall Depth 24"
  • Overall Height 66"
  • Overall Width 60"
  • Shelf Capacity 1650 lb.
  • Locking System 3 Point
  • Assembled/Unassembled Assembled
  • Cabinet Locking Mechanism Padlock Hasp
  • Depth of Cabinet 24"
  • Locking Points 3 Points
  • Height of Cabinet 66"
  • Width of Cabinet 60"
  • Number of Doors 2
  • Number of Drawers 0
  • Cabinet Style Shelving
  • Casters Included No
  • Cabinet Door Type Standard
  • Locking Cabinet Yes
  • Cabinet Handle Style Swing
  • Cabinet Height Range Full Height
  • Includes 6" Legs, (3) Adjustable Shelves
  • Method of Construction Welded
  • Cabinet Strength Rating Heavy-Duty

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List