Skip Content
STORAGE CABINET,24X48X78,6 DRAWER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STORAGE CABINET,24X48X78,6 DRAWER

DURHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DHMHDCD244878-6B95
  • Mfr. Model # HDCD244878-6B95
  • UNSPSC # 56101530
  • CATALOGUE PAGE # 2006
  • Shipping Weight 917.0 lbs

Product Details

3-Point locking mechanism. Powder-coated finish. Shipped fully assembled. Cabinets available in standard, countertop, pegboard, janitorial and wardrobe. Door configurations available are double shift, clearview, bi-fold and ventilated.

Technical Specs

  • Finish Textured Powder Coated
  • Item Extra Heavy Duty Cabinet with Legs
  • Gauge 12
  • Material 12 Gauge Steel
  • Cabinet Color Gray
  • Shelf Capacity 1,200 lbs.
  • Assembled/Unassembled Assembled
  • Locking Points 3 Points
  • Cabinet Locking Mechanism Padlock Hasp
  • Depth of Cabinet 24"
  • Height of Cabinet 78"
  • Width of Cabinet 48"
  • Includes (6) Drawers and (3) Adjustable Shelves
  • Number of Doors 2
  • Inside Drawer Height 6"
  • Inside Drawer Width 17-3/4"
  • Cabinet Strength Rating Heavy-Duty
  • Method of Construction Welded
  • Inside Drawer Depth 20-1/4"
  • Cabinet Style Combination
  • Number of Drawers 6
  • Casters Included No
  • Locking Cabinet Yes
  • Cabinet Handle Style Swing
  • Cabinet Door Type Standard
  • Cabinet Height Range Full Height

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list