STORAGE CABINET,24X48X78,4 SHELVES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STORAGE CABINET,24X48X78,4 SHELVES

DURHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DHMHDCO244878-4S95
  • Mfr. Model # HDCO244878-4S95
  • UNSPSC # 56101530
  • CATALOGUE PAGE # N/A
  • Shipping Weight 568.0 lbs

Technical Specs

  • Finish Textured Powder Coated
  • Gauge 12
  • Material 12 Gauge Steel
  • Item Outdoor Storage Cabinet
  • Cabinet Color Gray
  • Shelf Capacity 1,200 lb.
  • Cabinet Locking Mechanism Padlock Hasp
  • Locking Points 3 Points
  • Height of Cabinet 78"
  • Depth of Cabinet 24"
  • Width of Cabinet 48"
  • Number of Doors 2
  • Casters Included No
  • Number of Drawers 0
  • Cabinet Style Shelving
  • Cabinet Door Type Standard
  • Locking Cabinet Yes
  • Cabinet Handle Style Swing
  • Cabinet Height Range Full Height
  • Includes 6" Legs, (4) Adjustable Shelves
  • Method of Construction Welded
  • Cabinet Strength Rating Heavy-Duty
  • Assembled/Unassembled Assembled

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list