Skip Content
STORAGE CABINET, 24X36X78,8 SHELVES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STORAGE CABINET, 24X36X78,8 SHELVES

DURHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DHMHDDS243678-8S95
  • Mfr. Model # HDDS243678-8S95
  • UNSPSC # 56101530
  • CATALOGUE PAGE # 2006
  • Shipping Weight 544.0 lbs

Product Details

3-Point locking mechanism. Powder-coated finish. Shipped fully assembled. Cabinets available in standard, countertop, pegboard, janitorial and wardrobe. Door configurations available are double shift, clearview, bi-fold and ventilated.

Technical Specs

  • Finish Textured Powder Coated
  • Gauge 12
  • Item Double Shift Cabinet
  • Material 12 Gauge Steel
  • Shelf Capacity 950 lb.
  • Assembled/Unassembled Assembled
  • Cabinet Color Gray
  • Cabinet Locking Mechanism Padlock Hasp
  • Height of Cabinet 78"
  • Locking Points 3 Points
  • Depth of Cabinet 24"
  • Width of Cabinet 36"
  • Number of Doors 2
  • Number of Drawers 0
  • Casters Included No
  • Locking Cabinet Yes
  • Cabinet Door Type Standard
  • Cabinet Style Shelving
  • Cabinet Handle Style Swing
  • Cabinet Height Range Full Height
  • Includes 6" Legs, (2) Independently Locking Doors, (8) Adjustable Shelves
  • Method of Construction Welded
  • Cabinet Strength Rating Heavy-Duty

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list