Skip Content
STORAGE CABINET,24X36X78,7 DRAWERS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STORAGE CABINET,24X36X78,7 DRAWERS

DURHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DHMHDCD243678-7B95
  • Mfr. Model # HDCD243678-7B95
  • UNSPSC # 56101530
  • CATALOGUE PAGE # 2006
  • Shipping Weight 828.0 lbs

Product Details

3-Point locking mechanism. Powder-coated finish. Shipped fully assembled. Cabinets available in standard, countertop, pegboard, janitorial and wardrobe. Door configurations available are double shift, clearview, bi-fold and ventilated.

Technical Specs

  • Finish Textured Powder Coated
  • Item Extra Heavy Duty Cabinet with Shelves and Drawers and Legs
  • Gauge 12
  • Material 12 Gauge Steel
  • Cabinet Color Gray
  • Shelf Capacity 1,900 lbs.
  • Assembled/Unassembled Assembled
  • Cabinet Locking Mechanism Padlock Hasp
  • Locking Points 3 Points
  • Height of Cabinet 78"
  • Width of Cabinet 36"
  • Depth of Cabinet 24"
  • Number of Doors 2
  • Number of Drawers 7
  • Casters Included No
  • Cabinet Style Combination
  • Locking Cabinet Yes
  • Cabinet Door Type Standard
  • Cabinet Handle Style Swing
  • Cabinet Height Range Full Height
  • Includes (7) Drawers and (1) Adjustable Shelf
  • Cabinet Strength Rating Heavy-Duty
  • Method of Construction Welded
  • Inside Drawer Height 4" to 6"
  • Inside Drawer Width 29-3/4"
  • Inside Drawer Depth 20-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list