Skip Content
STORAGE CABINET, 24X36X66,3 SHELVES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STORAGE CABINET, 24X36X66,3 SHELVES

DURHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DHMHDC243666-3S95
  • Mfr. Model # HDC243666-3S95
  • UNSPSC # 56101530
  • CATALOGUE PAGE # 2006
  • Shipping Weight 406.0 lbs

Product Details

3-Point locking mechanism. Powder-coated finish. Shipped fully assembled. Cabinets available in standard, countertop, pegboard, janitorial and wardrobe. Door configurations available are double shift, clearview, bi-fold and ventilated.

Technical Specs

  • Finish Textured Powder Coated
  • Gauge 12
  • Item Extra Heavy Duty Cabinet with Legs
  • Material 12 Gauge Steel
  • Overall Depth 24"
  • Handle 3 Point with Padlock Provision
  • Number of Shelves 3
  • Cabinet Color Gray
  • Shelf Capacity 1,900 lbs.
  • Overall Width 36"
  • Overall Height 66"
  • Locking System 3 Point
  • Assembled/Unassembled Assembled
  • Height of Cabinet 66"
  • Locking Points 3 Points
  • Cabinet Locking Mechanism Padlock Hasp
  • Depth of Cabinet 24"
  • Width of Cabinet 36"
  • Number of Doors 2
  • Number of Drawers 0
  • Casters Included No
  • Cabinet Style Shelving
  • Cabinet Door Type Standard
  • Locking Cabinet Yes
  • Cabinet Handle Style Swing
  • Cabinet Height Range Full Height
  • Includes 6" Legs, (3) Adjustable Shelves
  • Cabinet Strength Rating Heavy-Duty
  • Method of Construction Welded

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List