Skip Content
STORAGE CABINET,20X36X36,2 SHELVES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STORAGE CABINET,20X36X36,2 SHELVES

DURHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DHMHDC203636-2S95
  • Mfr. Model # HDC203636-2S95
  • UNSPSC # 56101530
  • CATALOGUE PAGE # 2006
  • Shipping Weight 242.0 lbs

Product Details

3-Point locking mechanism. Powder-coated finish. Shipped fully assembled. Cabinets available in standard, countertop, pegboard, janitorial and wardrobe. Door configurations available are double shift, clearview, bi-fold and ventilated.

Technical Specs

  • Finish Textured Powder Coated
  • Item Extra Heavy Duty Cabinet
  • Material 12 Gauge Steel
  • Gauge 12
  • Cabinet Color Gray
  • Shelf Capacity 1,900 lbs.
  • Assembled/Unassembled Assembled
  • Cabinet Locking Mechanism Padlock Hasp
  • Locking Points 3 Points
  • Height of Cabinet 36"
  • Depth of Cabinet 20"
  • Width of Cabinet 36"
  • Number of Doors 2
  • Number of Drawers 0
  • Cabinet Style Shelving
  • Casters Included No
  • Cabinet Door Type Standard
  • Locking Cabinet Yes
  • Cabinet Handle Style Swing
  • Cabinet Height Range Desk or Table Height
  • Includes (2) Adjustable Shelves
  • Cabinet Strength Rating Heavy-Duty
  • Method of Construction Welded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list