STORAGE CABINET,2-DOOR,72X24X60-3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STORAGE CABINET,2-DOOR,72X24X60-3/4

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW24Y917
  • Mfr. Model # 24Y917
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 394
  • Shipping Weight 522.0 lbs

Product Details

Heavily reinforced 16 gauge powder coated steel. Multiple drawer and shelf combinations available. Power supply knockout (WSW24Y923/24Y924/24Y926). Folding recessed side handles.

Technical Specs

  • Depth 24"
  • Colour Blue
  • Features Power Supply Knock-Out Hole, Forklift Access
  • Gauge 16
  • Handle Type (2) Folding Recessed Side
  • Height 60-3/4"
  • Includes (12) Adjustable Galvanized Steel Dividers
  • Item Jobsite Storage Cabinet
  • Number of Shelves 9
  • Width 72"
  • Number of Doors 2
  • Material Steel
  • Locking System (1) Padlock Enclosure
  • Casters Included No
  • Storage Capacity 49.0 cu. ft.
  • Padlock Shackle Max. Dia. 3/8"
  • Use With Caster No. WSW24Y933, WSW24Y934
  • Configuration (3) Inside Shelves, (6) Door Shelves
  • Number of Drawers 0
  • Nominal Outside Depth 24"
  • Nominal Outside Width 72"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list