STORAGE CABINET,78X36X24,SS,PADDLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

STORAGE CABINET,78X36X24,SS,PADDLE

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM6MNV1
  • Mfr. Model # 6MNV1
  • UNSPSC # 30161801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 275.5 lbs
Compare

Technical Specs

  • Item Storage Cabinet
  • Gauge 18
  • Includes (2) Keys
  • Standards ANSI/BIFMA
  • Shelf Capacity 400 lb.
  • Assembled/Unassembled Unassembled
  • Locking Cabinet Yes
  • Cabinet Locking Mechanism Padlock Hasp
  • Locking Points 2 Points
  • Height of Cabinet 78"
  • Depth of Cabinet 24"
  • Cabinet Handle Style Paddle
  • Width of Cabinet 36"
  • Number of Doors 2
  • Cabinet Strength Rating Industrial
  • Cabinet Style Shelving
  • Cabinet Door Type Standard
  • Cabinet Height Range Full Height
  • Cabinet Color Gray

Compliance and Restrictions

  • None

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list