STORAGE CABINET,78X36X24,SS,ELECT L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STORAGE CABINET,78X36X24,SS,ELECT L

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM6MNU6
  • Mfr. Model # 6MNU6
  • UNSPSC # 30161801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 275.5 lbs

Technical Specs

  • Includes (2) Keys and (1) Exterior Battery Pack
  • Gauge 18
  • Item Storage Cabinet
  • Standards ANSI/BIFMA
  • Assembled/Unassembled Unassembled
  • Shelf Capacity 400 lb.
  • Locking Cabinet Yes
  • Cabinet Locking Mechanism Electronic Keypad
  • Depth of Cabinet 24"
  • Locking Points 2 Points
  • Height of Cabinet 78"
  • Width of Cabinet 36"
  • Number of Doors 2
  • Cabinet Door Type Standard
  • Cabinet Strength Rating Industrial
  • Cabinet Style Shelving
  • Cabinet Handle Style Pull
  • Cabinet Height Range Full Height
  • Cabinet Color Gray

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list