STORAGE BIN MOBILE 9 OPENING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STORAGE BIN MOBILE 9 OPENING

DURHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DHMMSB9-2036-95
  • Mfr. Model # MSB9-2036-95
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 290.0 lbs

Technical Specs

  • Gauge 14
  • Colour Gray
  • Item Mobile Storage Bin
  • Finish Powder Coated
  • Material Steel
  • Load Capacity 2,400 lbs.
  • Overall Depth 24"
  • Overall Height 49-1/4"
  • Overall Width 36"
  • Total Number of Bins 9
  • Bin Depth 18"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list