Skip Content
STORAGE BIN MOBILE 6 OPENING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STORAGE BIN MOBILE 6 OPENING

DURHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DHMMSB6-2036-95
  • Mfr. Model # MSB6-2036-95
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 257.0 lbs

Technical Specs

  • Colour Gray
  • Finish Powder Coated
  • Gauge 14
  • Item Mobile Storage Bin
  • Load Capacity 2,400 lbs.
  • Overall Depth 24"
  • Material Steel
  • Overall Height 49-1/4"
  • Total Number of Bins 6
  • Overall Width 36"
  • Bin Depth 18"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list