Skip Content
STORAGE BASKET,H 8 5/16,W 8,PK 4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STORAGE BASKET,H 8 5/16,W 8,PK 4

SUNCAST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2XJF9
  • Mfr. Model # 2XJF9
  • UNSPSC # 24112006
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.12 lbs

Technical Specs

  • Colour Black
  • Assembled Yes
  • Finish Powder Coated
  • Depth 12"
  • Length 8"
  • Height 8-5/16"
  • Item Storage Basket
  • Material Wire
  • Type Storage
  • Includes 2 Mounting Clips
  • Width 8"
  • Load Rating 40 lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list