Skip Content
STORAGE BASKET,H 8 3/8,W 18,PK 4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STORAGE BASKET,H 8 3/8,W 18,PK 4

SUNCAST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2XJG1
  • Mfr. Model # 2XJG1
  • UNSPSC # 24112006
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.42 lbs

Technical Specs

  • Depth 12"
  • Colour Black
  • Assembled Yes
  • Finish Powder Coated
  • Height 8-3/8"
  • Includes 2 Mounting Clips
  • Material Wire
  • Length 18"
  • Item Storage Basket
  • Type Storage
  • Load Rating 60 lb.
  • Width 18"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list