Skip Content
STORAGE BAG,SOFT-SIDED,15X8-1/2X9-3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

STORAGE BAG,SOFT-SIDED,15X8-1/2X9-3

PLANO MOLDING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG30F076
  • Mfr. Model # 30F076
  • UNSPSC # 27111507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.65 lbs

Technical Specs

  • Includes (2) Mfr. No. 3700 Series ProLatch(TM) StowAway(R) Boxes, Internal Key Clip Holder and Elastic Band Organizer, Carry Handle, Adjustable Shoulder Strap
  • Colour Red/Gray
  • Item Storage Bag
  • Features Corrosion-Resistant Buckles, Zipper-Free for Fast Access
  • Material Canvas/Polypropylene
  • Number of Pockets 4
  • Nominal Overall Width 8"
  • Nominal Overall Height 10"
  • Primary Tool Bag Color Red
  • Number of Pieces 1
  • Overall Height 9-3/4"
  • Overall Depth 15"
  • Number of Outside Pockets 1
  • Number of Inside Pockets 0
  • Overall Width 8-1/2"
  • Closure Type Clasp
  • Basic Material Synthetic
  • Typical Bag or Tote Application Tackle

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list