Skip Content
STORAGE 7DRW 34IN MAINT PRO RC RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STORAGE 7DRW 34IN MAINT PRO RC RED

KENNEDY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KDY3407MPR
  • Mfr. Model # 3407MPR
  • UNSPSC # 56121802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 215.0 lbs

Technical Specs

  • Colour Red
  • Depth 20"
  • Finish Painted
  • Gauge 16
  • For Use With Mfr. No. 3412MPR
  • Width 34"
  • Height 40-1/8"
  • Material Steel
  • Load Rating 900 lb.
  • Number of Drawers 7
  • Locking System Tubular Key Lock
  • Handles Tubular Steel Side
  • Caster Type Roller Bearing
  • Drawer Capacity 120 lb.
  • Storage Capacity 14,517 cu. in.
  • Drawer Slides Ball Bearing
  • Caster Size 6" x 2"
  • Caster Wheel Material Rubber
  • Work Surface Material Coated MDF
  • Features Tubular Lock Set, Ball-bearing Drawer Slides, 6" x 2" Roller Bearing Casters, Full Width Drawer Pulls, Nonslip Drawer Liners, Hold Up to 900 lb. Per Caster
  • Item Rolling Cabinet
  • Configuration (3) Drawers 30"W x 18-1/2"D x 2"H, (3) Drawers 30"W x 18-1/2"D x 4"H, Drawer 30"W x 18-1/2"D x 10"H
  • Series Maintenance Pro(TM)
  • Number of Shelves 0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list