Skip Content
STORAGE 7DRW 29IN MAINT PRO RC BRN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STORAGE 7DRW 29IN MAINT PRO RC BRN

KENNEDY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KDY2907MPB
  • Mfr. Model # 2907MPB
  • UNSPSC # 56121802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 275.0 lbs

Technical Specs

  • Colour Black
  • Depth 20"
  • Finish Painted
  • For Use With Mfr. No. 2905MP, 2912MP
  • Gauge Body: 16, Drawers: 23
  • Height 40-1/8"
  • Material Steel
  • Width 29"
  • Load Rating 900 lb.
  • Locking System Tubular Key Lock
  • Number of Drawers 13
  • Handles Tubular Steel Side
  • Caster Type Roller Bearing
  • Storage Capacity 12,122 cu. in.
  • Drawer Slides Ball Bearing
  • Caster Size 6" x 2"
  • Drawer Capacity 120 lb.
  • Caster Wheel Material Rubber
  • Work Surface Material MDF
  • Features Ball-Bearing Drawer Slides That Move Easily Under Heavy Drawer Loads, Heavy Duty, Nonslip Drawer Liners, Full Width Aluminium Drawer Pulls, Large 6" x 2" Roller Bearing Casters.
  • Includes Ball-Bearing Drawer Slides, 6" x 2" Roller Bearing Casters, Full Width Drawer Pulls, Nonslip Drawer Liners
  • Item Rolling Cabinet
  • Series Maintenance Pro(TM)
  • Configuration (3) Drawers: 25"W x 18-1/2"D x 2"H, (3) Drawers: 25"W x 18-1/2"D x 4"H, (1) Drawer: 25"W x 18-1/2"D x 10"H
  • Number of Shelves 0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list