Skip Content
STORAGE 29IN 6DRW MD HYBRD CAB BRN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STORAGE 29IN 6DRW MD HYBRD CAB BRN

KENNEDY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KDY40096UB
  • Mfr. Model # 40096UB
  • UNSPSC # 56121802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 164.0 lbs

Technical Specs

  • Colour Blue
  • Gauge Body 16, Drawers 18
  • Finish Paint
  • Material Steel
  • Width 29"
  • Number of Drawers 6
  • Handle Design Tubular
  • Drawer Slides Ball Bearing
  • Locking System One Drawer at a Time Interlocking System
  • Storage Capacity 12,950 cu. in.
  • Drawer Capacity (4) 120 lbs., (2) 120 lbs.
  • Number of Handles 1
  • Depth 20"
  • Features Compact, High-Density One Drawer at a Time Interlocking System, Drawer Dividers Available, Sold Separately
  • Includes Label Strips, Lock, Two Keys
  • Height 33-1/2"
  • Item Drawer Cabinet
  • Series HMS(TM)
  • Load Rating 960 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list