STORAGE 13DR 39IN PROLINE RC BLK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

STORAGE 13DR 39IN PROLINE RC BLK

KENNEDY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KDY10492BK
  • Mfr. Model # 10492BK
  • UNSPSC # 56121802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 365.0 lbs

Technical Specs

  • Colour Black
  • Gauge Body: 18, Drawers: 20
  • Finish Smooth
  • Depth 18"
  • For Use With Mfr. No. 10489BK, 10488BK, 10490BK
  • Height 39-1/8"
  • Material Steel
  • Width 39-3/8"
  • Load Rating 1400 lb.
  • Number of Drawers 12
  • Locking System (2) Tubular Locks
  • Handles Tubular Steel Side
  • Caster Type (2) Fixed, (2) Swivel
  • Drawer Slides Ball Bearing
  • Storage Capacity 13,315 cu. in.
  • Caster Size 5" x 2"
  • Drawer Capacity 125 lb.
  • Caster Wheel Material Phenolic
  • Work Surface Material MDF
  • Configuration Left Bank: (1) 25"W x 18-1/2"D x 2"H, (5) 25"W x 18-1/2"D x 4"H, (1) 25"W x 18-1/2"D x 6"H, Right Bank: (1) 9-3/4"W x 18-1/2"D x 2"H, (4) 9-3/4"W x 18-1/2"D x 4"H, (1) 9-3/4"W x 18-1/2"D x 10"H
  • Features Rugged Casters Carry Heavy Loads, Smooth Operating Drawer Slides, Full-width, Aluminium Drawer Pulls, Roller Bearing Casters Hold Up to 350 lb. Each
  • Includes MDF Work Surface
  • Item Rolling Cabinet
  • Series Pro-line (TM)
  • Number of Shelves 0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list