Skip Content
STORAGE 12DRW 60IN VERSA BENCH BRN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STORAGE 12DRW 60IN VERSA BENCH BRN

KENNEDY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KDY6012SB
  • Mfr. Model # 6012SB
  • UNSPSC # 56121802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 301.0 lbs

Technical Specs

  • Colour Brown
  • Finish Wrinkle
  • Depth 32"
  • For Use With 4405MP
  • Gauge 11
  • Height 35-7/8"
  • Load Rating 3600 lbs.
  • Width 60-5/8"
  • Material Steel
  • Handles Plated Tubular Side
  • Number of Drawers 10
  • Locking System Pad Lockable Rear Doors, Tubular Front Locks, Standard Floor Lock
  • Caster Type (2) Fixed, (2) Swivel
  • Drawer Slides Ball Bearing
  • Drawer Capacity 120 lb.
  • Storage Capacity 28,547 cu. in.
  • Caster Size 8" x 2"
  • Work Surface Material Steel
  • Caster Wheel Material Phenolic
  • Configuration Left Bank: (3) 23"W x 16-1/2"D x 2"H, (2) 23"W x 16-1/2"D x 4"H, (1) 23"W x 16-1/2"D x 5"H, Right Bank: (3) 23"W x 16-1/2"D x 2"H, (2) 23"W x 16-1/2"D x 4"H, (1) 23"W x 16-1/2"D x 5"H, Top Back Compartment: (1) 27-1/4"W x 10-7/8"D x 14-1/2"H, Bottom Back Compartment: (1) 27-1/4"W x 10-7/8"D x 11-3/8"H, Back Open Compartment: (1) 29-1/4"W x 9-1/2"D x 26"H
  • Features Rear Compartment for Storing Extra-Large Tools, Pad-Lockable Rear Doors Cover 2-Shelf Storage Space, Casters of 900 lb. Capacity Each
  • Includes (2) Keys, Floor Lock
  • Item Rolling Cabinet
  • Series Versa-bench
  • Number of Shelves 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list