Skip Content
STORAGE 12DRW 53IN MAINTPRO RC RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STORAGE 12DRW 53IN MAINTPRO RC RED

KENNEDY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KDY5300MPR
  • Mfr. Model # 5300MPR
  • UNSPSC # 56121802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 301.0 lbs

Technical Specs

  • Colour Red
  • Depth 18"
  • Finish Smooth Gloss
  • For Use With 4405MP
  • Gauge Body: 16, Drawers: 20
  • Height 41-3/4"
  • Material Steel
  • Width 53"
  • Number of Drawers 10
  • Handles (1) Tubular Steel Side
  • Load Rating 3600 lbs.
  • Locking System High Security Tubular Lock
  • Drawer Slides Full Extension Ball Bearing
  • Caster Type Roller Bearing
  • Storage Capacity 26,815 cu. in.
  • Caster Size 6" x 2"
  • Drawer Capacity 120 lb.
  • Caster Wheel Material Rubber
  • Work Surface Material Coated MDF
  • Features Smooth Operating Drawer Slides, Rugged 6" x 2" Roller Bearing Casters with 900 lb. Capacity/Caster, Heavy Duty, Nonslip Drawer Liners, Full-Width, Extruded Aluminium Drawer Pulls, Ball Bearing Rubber Wheels
  • Configuration Center Bank: (1) 49" W x 16-1/2" D x 3-5/8" H, Left Bank: (2) 23" W x 16-1/2" D x 2" H, (3) 23" W x 16-1/2" D x 4" H, (1) 23" W x 16-1/2" D x 6" H, Right Bank: (2) 23" W x 16-1/2" D x 2" H, (2) 23" W x 16-1/2" D x 4" H, (1) 23" W x 16-1/2" D x 10" H
  • Includes Heavy Duty Nonslip Drawer Liners, (2) Keys
  • Item Maintenance Tool Cart
  • Series Maintenance Pro(TM)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list