Skip Content
STORAGE 12DRW 41IN PROLINE RC BLK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STORAGE 12DRW 41IN PROLINE RC BLK

KENNEDY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KDY10495BK
  • Mfr. Model # 10495BK
  • UNSPSC # 56121802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 250.0 lbs

Technical Specs

  • Depth 20"
  • Colour Black
  • For Use With Mfr. No. 10486BK and 10487BK.
  • Gauge Body: 18, Drawers: 20
  • Finish Gloss
  • Height 42"
  • Width 41-3/8"
  • Material Steel
  • Load Rating 2800 lbs.
  • Number of Drawers 13
  • Caster Type Roller Bearing
  • Drawer Slides Ball Bearing
  • Handles Tubular Steel Side
  • Locking System High Security Tubular Lock
  • Caster Size 6" x 2"
  • Storage Capacity 16,686 cu. in.
  • Drawer Capacity 120 lb.
  • Caster Wheel Material Phenolic
  • Work Surface Material MDF
  • Configuration Center Bank: (1) 37-3/4"W x 18-1/2"D x 6"H, Left Bank: (2) 25"W x 18-1/2"D x 2"H, (3) 25"W x 18-1/2"D x 4"H, (1) 25"W x 18-1/2"D x 6"H, Right Bank: (2) 9-3/4"W x 18-1/2"D x 2"H, (2) 9-3/4"W x 18-1/2"D x 4"H, (1) 9-3/4"W x 18-1/2"D x 10"H
  • Features Rugged Casters Carry Heavy Loads, Smooth Operating Drawer Slides, Full-width, Aluminium Drawer Pulls, Roller Bearing Casters Hold Up to 700 lb. Each
  • Includes (2) Keys
  • Item Rolling Cabinet
  • Series Pro-line (TM)
  • Number of Shelves 0

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List