Skip Content
STORAGE 10DR MAINT PRO 44IN RC BRN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STORAGE 10DR MAINT PRO 44IN RC BRN

KENNEDY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KDY4400MPB
  • Mfr. Model # 4400MPB
  • UNSPSC # 56121802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 185.0 lbs

Technical Specs

  • Colour Brown
  • Finish Painted
  • Depth 20"
  • For Use With Mfr. No. 4405MPB
  • Gauge 16
  • Material Steel
  • Height 37-3/4"
  • Load Rating 120 lb.
  • Handles Tubular Steel Side
  • Number of Drawers 8
  • Width 43-3/4"
  • Caster Type Roller Bearing
  • Locking System Tubular Key Lock
  • Storage Capacity 14,305 cu. in.
  • Drawer Slides Ball Bearing
  • Drawer Capacity 120 lb.
  • Caster Size 6" x 2"
  • Caster Wheel Material Rubber
  • Features Tubular Lock Set, Ball-bearing Drawer Slides, 6" x 2" Roller Bearing Casters, Full Width Drawer Pulls, 10" Ball-bearing Wheels, Nonslip, Open Weave Drawer Liners, Durable, Coated Work Surface, Hold Up to 900 lb. Per Caster
  • Includes Drawer Liners
  • Item Rolling Cabinet
  • Configuration (1) Drawer 39-1/2"W x 18-1/2"D x 6"H, (3) Drawers 12"W x 18-1/2"D x 4"H, Drawer 12"W x 18-1/2"D x 10"H, (2) Drawers 25"W x 18-1/2"D x 2"H, (3) Drawers 25"W x 18-1/2"D x 4"H
  • Series Maintenance Pro(TM)
  • Work Surface Material Coated MDF
  • Number of Shelves 0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list