STORAGE 10DR MAINT PRO 44IN RC BLU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STORAGE 10DR MAINT PRO 44IN RC BLU

KENNEDY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KDY4400MPBL
  • Mfr. Model # 4400MPBL
  • UNSPSC # 56121802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 525.0 lbs

Technical Specs

  • Depth 20"
  • Colour Brown
  • Finish Paint
  • Material Steel
  • Height 37-3/4"
  • Gauge 11
  • Width 43-3/4"
  • Load Rating 900 lbs. (Each Caster)
  • Number of Drawers 12
  • Handles Tubular
  • Locking System Tubular
  • Caster Type Phenolic
  • Caster Size 6" x 2"
  • Drawer Slides Ball Bearing
  • Storage Capacity 14,305 cu. in.
  • Drawer Capacity 120 lb.
  • Caster Wheel Material Rubber
  • Series Maintenance Pro(TM)
  • Work Surface Material Coated MDF

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list