STOPWATCH,TRACEABLE,DIGITAL NIST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STOPWATCH,TRACEABLE,DIGITAL NIST

TRACEABLE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4YMT7
  • Mfr. Model # 4YMT7
  • UNSPSC # 41122411
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Battery Type 1.5V Silver Oxide
  • Accuracy 0.01%
  • Includes Traceable(R) Certificate
  • Item Stopwatch
  • Type Traceable(R)
  • Alarm Yes
  • Display 1/3", LCD
  • Timing Range 23 hr., 59 min. and 59.99 sec.
  • Calibration Certificate Yes
  • Elapsed Time Yes
  • 12/24 Hour Clock Operation Yes
  • Split Time Yes
  • Calendar Display Time and date
  • Memory Recall No
  • Features Time-out/Time-in, Continuous Timing, Cumulative Split
  • Manufacturers Warranty Length 1 yr.
  • Lap Counter Yes
  • Water Resistant Yes

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list