STOPWATCH,23:59:59 TIMING RANGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STOPWATCH,23:59:59 TIMING RANGE

TRACEABLE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG9DUY3
  • Mfr. Model # 9DUY3
  • UNSPSC # 41102511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs

Technical Specs

  • Accuracy 0.01%
  • Includes Battery, Lanyard, Traceable(R) Certification
  • Type Traceable(R)
  • Item Stopwatch
  • Display 1/4", LCD
  • Alarm Yes
  • Calibration Certificate Yes
  • Timing Range 23 hr., 59 min. and 59.99 sec.
  • Calendar Display Time and date
  • Memory Recall No
  • Water Resistant Yes
  • 12/24 Hour Clock Operation Yes
  • Features Waterproof
  • Snooze Alarm yes
  • Split Time yes

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list