Skip Content
STOPPER,PIPE 1 5/8 TO 1 3/4 IN,PK 5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STOPPER,PIPE 1 5/8 TO 1 3/4 IN,PK 5

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1PPH5
  • Mfr. Model # 1PPH5
  • UNSPSC # 40141701
  • CATALOGUE PAGE # 1778
  • Shipping Weight 0.22 lbs

Product Details

Stopper, Rubber, White Color/Finish, Pipe Dia. (In.) 1-3/8 - 1-1/2, For Use With Sinks, Basins, Laundry Tubs and Other Drain Openings, Includes Chrome Ring For Chain.

Technical Specs

  • Item Stopper
  • For Use With Sinks, Basins, Laundry Tubs and Other Drain Openings
  • Includes Chrome Ring For Chain
  • Material of Construction Rubber
  • Package Quantity 5
  • Pipe Dia. (In.) 1-5/8 - 1-3/4
  • Color/Finish White

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List