Skip Content
STOPPER,FLAT,RUBBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STOPPER,FLAT,RUBBER

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4FEW5
  • Mfr. Model # 4FEW5
  • UNSPSC # 40141701
  • CATALOGUE PAGE # 1778
  • Shipping Weight 0.13 lbs

Product Details

Stopper, Rubber, White Color/Finish, Pipe Dia. (In.) 1-5/8 - 1-3/4, For Use With Sinks, Basins, Laundry Tubs and Other Drain Openings, Includes Chrome Ring For Chain.

Technical Specs

  • For Use With Kitchen Sinks and Other Drain Openings
  • Length (In.) 5
  • Item Stopper, Flat
  • Material of Construction Rubber
  • Package Quantity 1
  • Type Kitchen Sink
  • Color/Finish White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list