Skip Content
STOPPER DOOR MAGNETIC RIGID L3IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STOPPER DOOR MAGNETIC RIGID L3IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS1XNP5
  • Mfr. Model # 1XNP5
  • UNSPSC # 31162804
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.36 lbs

Technical Specs

  • Colour Satin Nickel
  • Item Door Stop
  • Finish Satin Nickel
  • Mounting Type Wall
  • Hardware Included
  • Magnetic Strength 22 lb.
  • Holder Projection 5/8"
  • Strike Projection 3"
  • Base Dia. 1-3/4"
  • Material Steel
  • Holder Base Height 1"
  • Holder Base Width 1-3/4"
  • Strike Base Height 1"
  • Strike Base Width 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list