Skip Content
STOPPER CHAIN,NICKEL,PK 5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STOPPER CHAIN,NICKEL,PK 5

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1PPH2
  • Mfr. Model # 1PPH2
  • UNSPSC # 40141701
  • CATALOGUE PAGE # 1778
  • Shipping Weight 0.1 lbs

Product Details

Stopper Chain, Nickel Plated Brass, Chrome Color/Finish, Length (In.) 15, For Use With Sink Stoppers.

Technical Specs

  • For Use With Sink Stoppers
  • Item Stopper Chain
  • Length (In.) 15
  • Package Quantity 5
  • Material of Construction Nickel Plated Brass
  • Color/Finish Chrome

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list