Skip Content
STOPPER 10CC PLASTIC AIR SYRINGE 15 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STOPPER 10CC PLASTIC AIR SYRINGE 15

WELLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WELA10LLPS
  • Mfr. Model # A10LLPS
  • UNSPSC # 23171509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Application Fluid Dispensing
  • Contents Syringes
  • Gauge 10cc
  • Item Air-Operated Syringe
  • Package Quantity 15
  • Type LuerLok and #153 Tip
  • Wire Dia. (In.) 10cc

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list