Skip Content
STOP VALVE,1 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STOP VALVE,1 IN

ZURN INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4HCU8
  • Mfr. Model # 4HCU8
  • UNSPSC # 40141616
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.11 lbs

Technical Specs

  • Includes -
  • Inlet (In.) -
  • Item Stop valve
  • Package Quantity 1
  • For Use With Zurn 1" and 3/4" Control Stops
  • Size 1"
  • Type Screw Driver Repair Kit
  • For Use With Grainger Item Number 25CH57, 29VL88, 25CH58, 3KLF8
  • Fits Brand Zurn
  • For Use With Mfr. Model Number Z6000AV-HET, Z6003AV-ULF, Z6003AV-WS1, Z6003-WS1-YB-YC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list