Skip Content
STOP/TURN/TAIL,6IN OVAL, SEALED,LED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

STOP/TURN/TAIL,6IN OVAL, SEALED,LED

OPTRONICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3HEN1
  • Mfr. Model # 3HEN1
  • UNSPSC # 39112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.32 lbs

Technical Specs

  • Item Stop-Turn-Tail Lamp
  • Colour Red
  • Length 6-1/2"
  • Depth 1-3/4"
  • Width 2-1/4"
  • Type 6 Diode
  • Lamp Type LED
  • Volt Bulb 12
  • Shape Oval
  • Mounting Type Recessed
  • Used For Replacement
  • Termination Type Pigtail
  • Lamp Life 100,000 hr.
  • Sub-Category Stop-Turn-Tail Lamps

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list