STOP/TURN/TAIL,4IN ROUND,SEALED,LED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

STOP/TURN/TAIL,4IN ROUND,SEALED,LED

OPTRONICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3HEN2
  • Mfr. Model # 3HEN2
  • UNSPSC # 39112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.31 lbs

Technical Specs

  • Colour Red
  • Depth 1-13/16"
  • Item Stop-Turn-Tail Lamp
  • Width 4-5/16"
  • Type 7 Diode
  • Length 4-5/16"
  • Lamp Type LED
  • Mounting Type Recessed
  • Shape Round
  • Used For Replacement
  • Volt Bulb 12
  • Termination Type Pigtail
  • Diameter 4-5/16"
  • Lamp Life 100,000 hr.
  • Sub-Category Stop-Turn-Tail Lamps

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list