STOP SWITCH NON LIGHTED,DPST-NC,40M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STOP SWITCH NON LIGHTED,DPST-NC,40M

OMRON STI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2LCC1
  • Mfr. Model # 2LCC1
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Colour Red
  • Item Emergency Stop Switch
  • Size 40mm
  • Standards CE, UL
  • Type of Operator 40mm Mushroom Head
  • Action Maintained Push / Turn To Release
  • Material Plastic
  • Contact Form 1NO/2NC
  • Legend No Legend
  • Terminal Connection Screw Clamp
  • Bezel Plastic
  • Head Material Plastic
  • IP Rating 65
  • Contact Rating 10A @ 440VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list