Skip Content
STOP SWITCH, NON LIGHTED,DPST-NC,30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STOP SWITCH, NON LIGHTED,DPST-NC,30

OMRON STI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2LCB4
  • Mfr. Model # 2LCB4
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Colour Red
  • Item Emergency Stop Switch
  • Size 30mm
  • Type of Operator On/Off
  • Standards CE, UL
  • Action Maintained Push / Turn To Release
  • Material Plastic
  • Legend No Legend
  • Contact Form 2NC
  • Terminal Connection Quick Connect
  • Bezel Plastic
  • Head Material Plastic
  • IP Rating 65
  • Contact Rating 5A @ 125VAC, 3A @ 250VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list