Skip Content
STOP/SLOW POLE MOUNTED PADDLE,RED/O close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STOP/SLOW POLE MOUNTED PADDLE,RED/O

CORTINA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1EKV3
  • Mfr. Model # 1EKV3
  • UNSPSC # 46161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.9 lbs

Technical Specs

  • Colour Red/Orange
  • Item Pole Mounted Paddle
  • Handle Material Plastic
  • Legend Stop/Slow
  • Overall Height 106"
  • Letter Height 8"
  • Sign Sheeting Diamond Grade
  • Sign Width 24"
  • Sign Height 24"
  • Sign Material ABS Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list