Skip Content
STOP SIGN TRAFFIC STANDARD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STOP SIGN TRAFFIC STANDARD

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY94143
  • Mfr. Model # 94143
  • UNSPSC # 55121704
  • CATALOGUE PAGE # 2266
  • Shipping Weight 3.68 lbs

Product Details

Health and Safety (Traffic Sign - Standard) Stop sign (aluminum). Size 24 inches x 24 inches.

Technical Specs

  • Legend Style Text
  • Height 24"
  • Width 24"
  • Legend Stop
  • Item Traffic Sign
  • Thickness 0.090"
  • Operating Temp. Range -40 Degrees F - 175 Degrees F
  • Standards ANSI Z53.1-1967: ANSI Z535-2006: OSHA 1910.145
  • Header No Header
  • Sign Material Aluminum
  • UV Resistant No
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
  • ANSI Compliant Yes
  • Sign Mounting Style With Mounting Holes
  • Retroreflective Grade High Intensity Prismatic
  • Glow-in-the-Dark No
  • OSHA Compliant Yes
  • Sign Shape Octagon
  • Double-Sided No
  • Sign Background Color Red, White
  • Sign Subject Matter Road Traffic Control
  • Sign Legend Color White
  • Printed Language English

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list