Skip Content
STOP SIGN FLOOR 54INX54IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STOP SIGN FLOOR 54INX54IN

SHIELDMARK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SHMSTP54
  • Mfr. Model # STP54
  • UNSPSC # 55121718
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.7 lbs

Technical Specs

  • Item Floor Stop Sign
  • Height 54"
  • Width 54"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list