Skip Content
STOP SIGN FLOOR 48INX48IN W MSG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STOP SIGN FLOOR 48INX48IN W MSG

SHIELDMARK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SHMSTP48WMSG
  • Mfr. Model # STP48WMSG
  • UNSPSC # 55121718
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Technical Specs

  • Legend Stop Think Observe Proceed
  • Width 48"
  • Item Floor Message Stop Sign
  • Height 48"
  • UV Resistant No
  • Glow-in-the-Dark No
  • Sign Legend Color White
  • Sign Subject Matter Safety Incentive and Motivational
  • Sign Background Color Red
  • Sign Mounting Style Adhesive Floor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list