Skip Content
STOP SIGN,6 X 6IN,WHT/R,AL,TEXT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STOP SIGN,6 X 6IN,WHT/R,AL,TEXT

LYLE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG9KHV5
  • Mfr. Model # 9KHV5
  • UNSPSC # 55121718
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Item Stop Sign
  • Height 6"
  • Legend Stop Beware of Pedestrains Proceed with Caution
  • Width 6"
  • Legend Style Text
  • Operating Temp. Range -30 Degrees F - 200 Degrees F
  • Thickness 0.080"
  • Header No Header
  • Sign Material Aluminum
  • Glow-in-the-Dark No
  • UV Resistant Yes
  • Retroreflective Grade High Intensity Prismatic
  • Double-Sided No
  • Sign Shape Octagon
  • Sign Subject Matter Pedestrian Traffic
  • Sign Legend Color White
  • Sign Background Color Red
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list