STOP SIGN,30 X 30IN,BK/ORN,TEXT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STOP SIGN,30 X 30IN,BK/ORN,TEXT

LYLE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG9MG08
  • Mfr. Model # 9MG08
  • UNSPSC # 55121710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.5 lbs

Technical Specs

  • Height 30"
  • Item Stop Sign
  • Width 30"
  • Legend Be Prepared To Stop
  • Legend Style Text
  • Thickness 0.080"
  • Operating Temp. Range -30 Degrees F - 200 Degrees F
  • Header No Header
  • Sign Material Aluminum
  • UV Resistant Yes
  • Glow-in-the-Dark No
  • Retroreflective Grade High Intensity Prismatic
  • Double-Sided No
  • Sign Shape Diamond
  • Sign Subject Matter Road Traffic Control
  • Sign Legend Color Black
  • Sign Background Color Orange
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list