Skip Content
STOP SIGN,24 X 24IN,R AND BK/WHT,AL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STOP SIGN,24 X 24IN,R AND BK/WHT,AL

ROCKFORD SILK SCREEN PROCESS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG9MF26
  • Mfr. Model # 9MF26
  • UNSPSC # 55121718
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.66 lbs

Technical Specs

  • Height 24"
  • Width 24"
  • Item Do Not Enter Sign
  • Legend Do Not Enter
  • Legend Style Text and Symbol
  • Header Stop
  • Sign Material Aluminum
  • UV Resistant No
  • Sign Mounting Style Surface
  • Glow-in-the-Dark No
  • Header Legend Color White
  • Header Background Color Red
  • Sign Subject Matter Exit and Entrance
  • Sign Legend Color Black
  • Sign Background Color Red, White
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list